Shop All Bluetooth & Smart Speakers
Trexonic
Trexonic TRX-99ORG Wireless Portable Party Speaker with USB Recording; FM Radio & Microphone - Orange
Mfr # TRX-99ORG
Zoro # G203928757
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trexonic
- MFR # TRX-99ORG
- Zoro # G203928757
- UPC # 602573707050
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Ideal Speaker for about 300-400 Sqft Area. This Portable Party Speaker by Trexonic is the ultimate companion for all your audio needs. Lightweight and compact, this versatile speaker features a padded handle to effortlessly carry it everywhere with you. Whether as a PA system or to blast your favorite tunes, this speaker will be the perfect ally. Its vibrant orange color will put you in a joyful mood and make you the center of attention!
Features- Bluetooth connection: play your favorite tunes directly from your phone without the need for any cables
- Versatile: use it as a public announcement system, karaoke, to listen to the radio or to play your favorite tunes
- Microphone included
- Record to usb: this intelligent speaker allows you to record audio from the microphone directly onto a USB or memory card without the need for a computer
- Vibrant orange finish: vivid and playful beautiful orange finish
- Color: Orange
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 700MB 80-Minute CD-R 50pcs Spindle (623251/648250)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- ILC Replacement for R&D Batteries M5070a Battery (M5070A BATTERY R&D BATTERIES)
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- ACOUSTIC RESEARCH Wireless Bluetooth Weather Resistant Portable Speaker (AROM10)
- IMICRO iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable Speaker Sound (BT008-RED)
- K-TOOL INTERNATIONAL K-Tool Xd Portable Xd Power Wireless Speaker (KTIXDBT60W)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- STAR WARS Star Wars 810657 Star Wars the Child Bitty Boomers Bluetooth Speaker (810657)
- ASTATIC Astatic VS4 5W 8 Ohms External Speaker with 10 Cord (VS4)
- Trexonic Bluetooth & Smart Speakers