Shop All Residential Fans
Treva/O2Cool
Desk Fan, 5" dia. Blade, 2 Speed
Mfr # FD05004
Zoro # G9195060
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1.1 W
- Fan Cord Length No Cord
- Blade Diameter 5 in
- Fan Power Source Battery Operated
- Fan Shape Square
Product Information
- Brand Treva/O2Cool
- MFR # FD05004
- Zoro # G9195060
- UPC # 755247120584
- Country of Origin China
- Category Residential Fans
Dimensions
Fan Cord Length | No Cord |
Blade Diameter | 5 in |
Details
Item | Desk Fan |
Watts | 1.1 W |
Fan Power Source | Battery Operated |
Fan Shape | Square |
Air Flow | 118/187 cfm |
Oscillation | Non-Oscillating |
Battery Requirements | (2) D Batteries |
Fan Mounting Location | Table |
Includes Remote Control | No |
Number of Speeds | 2 |
Head Tilt Adjustment | 30 Degrees Up to 15 Degrees Down |
Description
Desk Fan, Overall Style - Fans Table, Fan Mounting Location Table, Number of Speeds 2, Non-Oscillating, Fan Cord Length No Cord, Fan Power Source Battery Operated, 1.1 W Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 10PK (9153)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFL)
- AIR HANDLER Activated Carbon Air Filter, 12x12x1" (6B866)
- LOCHINVAR Pump, 1/4 HP, 115V, 2in FLG (ARM3044PAB)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- TREVA/O2COOL Clip Fan (FC05807)
- TREVA/O2COOL 10" Table Fan, Non-Oscillating, 2 Speeds, 9VDC, Cool Gray, FCC-Compliant AC Adapter (FD10802A)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- HUNTER 8 Metal Tripod Fan, Oilrubbed Bronze Finish with Aluminum Blades (90626-ORB)
- Treva/O2Cool Residential Fans