Shop All Pegboard Hooks
Treston
Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb.
Mfr # 831654-49
Zoro # G9621631
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 14 in
- Overall Depth 11/16 in
- Overall Height 4 13/16 in
- Load Rating 8.8 lb.
Product Information
- Brand Treston
- MFR # 831654-49
- Zoro # G9621631
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 14 in |
Overall Depth | 11/16 in |
Overall Height | 4 13/16 in |
Hole Size | 3/8 in |
Width | 13-49/64" |
Depth | 21/32" |
Height | 4-13/16" |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Load Rating | 8.8 lb. |
Projection | 4-13/16" |
Finish | Powder Coated |
Construction | welded |
Includes | Clip, Hook |
Type | Hanging |
Load Capacity | 8.5 lb |
Hole Spacing | 1 in |
Assembled | No |
Item | Shelf |
Hole Shape | Square |
Color | Gray |
For Pegboard Hole Spacing | 1 in |
Includes Mounting Hardware | Yes |
For Pegboard Hole Shape | Square |
Description
Shelf, Gray, Load Capacity 8.5 lb, Steel, Mounting Type Screw-In, Overall Depth 11/16 in, Overall Height 4 13/16 in, Overall Width 14 in, Powder Coated, For Pegboard Hole Shape Square, For Pegboard Hole Size 3/8 in, For Pegboard Hole Spacing 1 in, Includes Clip, Hook, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Gray, 17 1/2 in L (13014GREY)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 17 7/8 in L (30128BLUEBLANK)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Green, 5 3/8 in L (30210GREEN)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 5-1/2inWx1-31/32inD, 22 lb., PK5 (853239-51)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TRESTON Tool Hook, 1-3/4inHx3-15/16inD, 22 lb., PK5 (853211-51)
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastic, PK8 (FH3-2)
- Treston Pegboard Hooks