Shop All Pegboard Hooks
Treston
Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb.
Mfr # 831603-51
Zoro # G2686087
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 3 in
- Number of Hooks 1
Product Information
- Brand Treston
- MFR # 831603-51
- Zoro # G2686087
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 3 in |
Inside Width | 3 9/64 in |
Hole Size | 3/8 in |
Height | 3" |
Bend Height | 2 1/2 in |
Length | 3-9/64" |
Depth | 4-1/2" |
Inside Dia. | 3-9/64" |
Width | 3-3/4" |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 3/4 in |
Description
Single Ring Tool Holder, Number of Hooks 1, Overall Height 3 in, Overall Length 3 3/4 in, Overall Width 4 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (161022185)
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 7 3/4 in H (19363V06)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Screw Driver Holder, 2inHx2-1/4inW, 22 lb. (838381-51)
- TRESTON Tool Hook, 1-3/4inHx3-15/16inD, 22 lb., PK5 (853211-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- DIY INDUSTRIES Pegboard Hooks, 95PK (50-1213)
- Treston Pegboard Hooks