Treston

Tool Hook, 1-13/16inHx1-7/8inWx1/2inD


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Type Hanging
  • Length 1-13/16"
  • Overall Width 1/2 in
  • Width 1-7/8"
See all product information

Product Information

Dimensions

Length 1-13/16"
Overall Width 1/2 in
Width 1-7/8"
Overall Depth 1/2 in
Overall Height 1 13/16 in
Height 1-13/16"
Hole Size 3/8 in
Depth 1/2"
For Pegboard Hole Size 3/8 in
Overall Length 1 3/4 in

Description

Tool Holder Bracket, Number of Hooks 1, Overall Height 1 13/16 in, Overall Length 1 3/4 in, Overall Width 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Bracket Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.