Shop All Pegboards
Treston
Pegboard Kit, Steel, Blue
Mfr # C52007101
Zoro # G3467031
product price: $1,331.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 2 3/8 in
- Load Capacity 528 lb
- Overall Height 72 in
Product Information
Dimensions
Overall Width | 30 in |
Overall Depth | 2 3/8 in |
Overall Height | 72 in |
Panel Hole Size | 3/8 in |
Hole Size | 23/64" |
Width | 30-45/64" |
Height | 72-53/64" |
Peg Hole Size | 3/8 in |
Description
Pegboard Floor Rack, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Floor Rack Pegboard Type, 525 lb Panel Load Capacity, Overall Depth 2 3/8 in, Overall Height 72 in, Overall Width 30 in, Storage Area 19 sq ft, Number of Usable Sides 2, Number of Hooks 0, Number of Panels 6, 3,150 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, (2) T-feet, Floor Mount Mounting Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- BANKERS BOX Bankers Box 0070308 Stor/File Storage Box- Letter/Legal- Lift-off Lid- White/Blue- 4/Carton (70308)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D Black ABS Textured Pegboard with 1/4 In. Hole Size (DB-96BLK)
- TRITON PRODUCTS 50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black ABS Textured Finish DuraBoard Pegboards (F1-DBK)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, White (35-P-3296WH)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- Treston Pegboards