Shop All Screw-In Hooks
Treston
Hook Set, Mfr. No. (5) R1 - 853208-51
Mfr # 855001-51
Zoro # G9621692
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 1/2 in
- Overall Depth 4 1/2 in
- Overall Height 7 in
- Number of Hooks 20
Product Information
- Brand Treston
- MFR # 855001-51
- Zoro # G9621692
- UPC # N
- Country of Origin Finland
- Category Screw-In Hooks
Dimensions
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 7 in |
Width | 10" |
Depth | 4-1/2" |
Height | 7" |
Hole Size | 3/8 in |
Overall Length | 10 in |
For Pegboard Hole Size | 3/8 in |
Description
Hook Set 1, Number of Hooks 20, Overall Height 7 in, Overall Length 10 in, Overall Width 4 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- JOHNSON HARDWARE 48 In. Double Wheel Sliding Door Hardware (2200F482)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- CRAWFORD Hook Bike Screwin Bulk (SS18-25)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- NATIONAL HARDWARE Hvy Dty Scrw Hk3/8X4-1/2 (N220-830)
- ZORO SELECT Cup, Type Hook, Length 1 1/4 In, PK20 (1WBJ9)
- NATIONAL HARDWARE CEILING HOOK ZNC1-11/16"" (N120-659)
- DELTANA Cabin Hooks, British Style, 6" Oil Rubbed Bronze (CHB6U10B)
- Treston Screw-In Hooks