Shop All Parts Cabinets with Drawers
Treston
ESD Small Parts Drawer Unit, 24 Drawers
Mfr # 554-4ESD
Zoro # G1705300
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Galvanised Steel, Polystyrene
- Color Black
- Bin Cabinet Style Drawer
- Depth 180mm
- Width 310mm
Product Information
- Brand Treston
- MFR # 554-4ESD
- Zoro # G1705300
- Country of Origin Finland
- Category Parts Cabinets with Drawers
Dimensions
Depth | 180mm |
Width | 310mm |
Details
Item | ESD Small Parts Drawer Unit,24 Drawers |
Material | Polypropylene, Galvanised Steel, Polystyrene |
Color | Black |
Bin Cabinet Style | Drawer |
Description
ESD Small Parts Drawer Unit,24 Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- LEAKTITE Leaktite 6GLDBLU 5 Gallons Blue Reusable Easy Off Lid Pail (84305387745)
- ALBA Coat Rack, 5 Hook, Wood/Steel (PMV5)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-3)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- TRESTON Small Parts Drawer Unit with 30 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (290-3)
- QUANTUM STORAGE SYSTEMS Gondola Slider System with 64 Drawers, Steel; Plastic, 48 in W x 75 in H x 19 in D (G-725304-28)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT94)
- Treston Parts Cabinets with Drawers