Shop All Light Fixture Parts
Tresco
Tresco Tee Link Connector
Mfr # L-LED-TPELNK-TEE-1
Zoro # G107059250
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 in
- Width 1 in
- Height 0.25 in
- Color Black
- Material Plastic
Product Information
- Brand Tresco
- MFR # L-LED-TPELNK-TEE-1
- Zoro # G107059250
- UPC # 90713016856
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.5 in |
Width | 1 in |
Height | 0.25 in |
Details
Color | Black |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymax 36970 replacement light bulb lamp (36970 DYMAX)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- HEATH-ZENITH Lt Mtn Detect Auto 60W Brz (HZ-5610-BZ)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- TRESCO Tresco 12VDC 5 cm 2 FlexTape Link Cord (L-LED-TPELNK-5-1)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- TRESCO Tresco 72 18 m Infinex Diffuser, Milk (L-X72-DIFF-MLK-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- LAMBRO INDUSTRIES INC Lambro DAWC 3.5 x 10 in. Aluminum Wall Cap (46314)
- Tresco Light Fixture Parts