Shop All Wall Switches
Tresco
Tresco Swidget WiFi Control Motion Sensor Insert, White
Mfr # L-WI004UWA-1
Zoro # G607059132
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Environment Indoor Use Only
- Standards Class 2; Wi-Fi 802.11g
- Height 0.67 in
- Coverage Angle - Motion Sensor 120°
- Operating Temp. 14 Deg F to 104 Deg F
Product Information
- Brand Tresco
- MFR # L-WI004UWA-1
- Zoro # G607059132
- UPC # 628504665091
- Country of Origin Canada
- Category Wall Switches
Dimensions
Height | 0.67 in |
Length | 1.38 in |
Details
Application Environment | Indoor Use Only |
Standards | Class 2; Wi-Fi 802.11g |
Coverage Angle - Motion Sensor | 120° |
Operating Temp. | 14 Deg F to 104 Deg F |
Range | 3 m |
Wireless Range | 2.4GHz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- TRESCO Tresco Swidget WiFi Control Insert, White (L-WI000UWA-1)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- LEGRAND Switch Togg Despard 15A Sp Iv (ACD1I)
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0570 Harness With Off - On Push Switch (SL7000.0570)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- Tresco Wall Switches