Shop All Light Fixture Parts
Tresco
Tresco 72 18 m Infinex Diffuser, Milk
Mfr # L-X72-DIFF-MLK-1
Zoro # G507059560
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 0.71 in
- Height 0.1875 in
- Material Plastic
- Features Cuttable
Product Information
- Brand Tresco
- MFR # L-X72-DIFF-MLK-1
- Zoro # G507059560
- UPC # 90713007045
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 72 in |
Width | 0.71 in |
Height | 0.1875 in |
Details
Material | Plastic |
Features | Cuttable |
Color | Translucent |
Lens Type | Milk |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- W F HARRIS LIGHTING Hood, Snap-On, Bronze (400-BZ)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Tee Starter Lead (L-LED-TPEPKT-2M-TEE-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- Tresco Light Fixture Parts