Shop All LED Strip Lights
Tresco
Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K
Mfr # L-FLXCOB12-48RV-1
Zoro # G707059513
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.39 in
- Rated Life 50000 hr
- Height 0.06 in
- Length 156 in
- Voltage 12V DC
Product Information
- Brand Tresco
- MFR # L-FLXCOB12-48RV-1
- Zoro # G707059513
- UPC # 90713004297
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.39 in |
Height | 0.06 in |
Length | 156 in |
Details
Rated Life | 50000 hr |
Voltage | 12V DC |
Adjustable Range | 0.71 in |
Watts | 4.4 W |
Standards | UL |
Housing Color | White |
Mounting | Surface |
Color Temperature | 4800K |
Lumens | 245 lm |
Max. Fixture Wattage | 13 W |
Features | Cuttable |
Lumens Per Watt | 55.7 |
Housing Material | Polyimide |
Beam Angle | 115 Deg |
Foot Candles On | 74.7 lm/sq. ft |
Power Supply Required | Yes |
Max Continuous Run per Starter Cord | 13 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (24003)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- BULBRITE 75-Watt Equivalent A19 Milky Dimmable Decorative Filament LED Light Bulb Soft White, 2PK (861924)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- Tresco LED Strip Lights