Shop All LED Strip Lights
Tresco
Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K
Mfr # L-LED-FLXTPE-WRHO-1
Zoro # G507059416
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Standards UL, CE
- Housing Material Polyimide
- Features Cuttable
- Voltage 12V DC
Product Information
- Brand Tresco
- MFR # L-LED-FLXTPE-WRHO-1
- Zoro # G507059416
- UPC # 90713015897
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 0.39 in |
Height | 0.06 in |
Length | 196.8 in |
Details
Mounting | Surface |
Standards | UL, CE |
Housing Material | Polyimide |
Features | Cuttable |
Lumens Per Watt | 120 |
Voltage | 12V DC |
Max. Fixture Wattage | 20 W |
Housing Color | White |
Lumens | 365 lm |
Color Temperature | 2700K |
Watts | 3 W |
Rated Life | 50000 hr |
Adjustable Range | 1 in |
Beam Angle | 115 Deg |
Foot Candles On | 52.3 lm/sq. ft |
Max Continuous Run per Starter Cord | 16 |
Power Supply Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 400W HID, EX39, 3000K (LED-8090M30-G4)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K (L-LED-FLXTPE-CROLL-1)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- Tresco LED Strip Lights