Shop All LED Under Cabinet Lighting
Tresco
Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black
Mfr # L-POC-3LEDSFR-WBL-1
Zoro # G407059622
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Mount Ring; Input Cord
- Watts 3 W
- Color Black
- Material Aluminum
- Standards CE, UL
Product Information
- Brand Tresco
- MFR # L-POC-3LEDSFR-WBL-1
- Zoro # G407059622
- UPC # 90713019079
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 2.5 in |
Height | 0.25 in |
Cord Length | 79 in |
Hole Dia. | 2.25 in |
Mounting Height | 0.35 in |
Details
Includes | Surface Mount Ring; Input Cord |
Watts | 3 W |
Color | Black |
Material | Aluminum |
Standards | CE, UL |
Rated Life | 50000 hr |
Lumens Per Watt | 78 |
Lumens | 234 lm |
Max. Fixture Wattage | 20 W |
Color Temperature | 3000K |
Lens Type | Milk |
Mount Type | Recess/Surface |
Foot Candles On | 81.3 lm/sq. ft |
Input Voltage | 12V DC |
Power Supply Required | Yes |
Beam Angle | 120 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLNP01)
- WESTGATE Security Light, Bronze Housing, IP65,100V~130V, 3 x12W Lamps, 900 Lumens Per Head (SLE-120V-30K)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- TRESCO Tresco 12VDC 197 mm 775 Eurolinx LED Linear Light, 3000K (L-EUL3W-197WAL-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, White (L-POC-3LEDSFR-CWH-1)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- Tresco LED Under Cabinet Lighting