Shop All Light Fixture Parts
Tresco
Tresco 12VDC 2 m 79 Infinex Starter Cord, Black
Mfr # L-XPKT-2M-BL-1
Zoro # G307059258
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 in
- Material Plastic
- Color Black
Product Information
- Brand Tresco
- MFR # L-XPKT-2M-BL-1
- Zoro # G307059258
- UPC # 90713021027
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 79 in |
Details
Material | Plastic |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 15 W, A19 (L15A19D2541K)
- SYLVANIA TW LED G16.5 DL 40W 2PK (40849)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- TRESCO Tresco 180 cm 72 Eurolinx Link Cord, White (L-EULNK-180-WH-1)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- VEXCEL Instalux Under Cabinet Direct Wire Box, Plastic - Bronze (X0046)
- Tresco Light Fixture Parts