Shop All LED Strip Lights
Tresco
Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 4800K
Mfr # L-LED-FLXTPE-CROLL-1
Zoro # G407059356
original price:
$115.98
12% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.06 in
- Housing Material Polyimide
- Color Temperature 4800K
- Lumens 150 lm
- Housing Color White
Product Information
- Brand Tresco
- MFR # L-LED-FLXTPE-CROLL-1
- Zoro # G407059356
- UPC # 90713015729
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.06 in |
Width | 0.39 in |
Length | 240 in |
Details
Housing Material | Polyimide |
Color Temperature | 4800K |
Lumens | 150 lm |
Housing Color | White |
Features | Cuttable |
Voltage | 12V DC |
Rated Life | 50000 hr |
Max. Fixture Wattage | 40 W |
Lumens Per Watt | 100 |
Mounting | Surface |
Watts | 1.5 W |
Standards | UL, CE |
Adjustable Range | 2 in |
Max Continuous Run per Starter Cord | 20 |
Foot Candles On | 49.2 lm/sq. ft |
Power Supply Required | Yes |
Beam Angle | 115 Deg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Athalon, F26Dbx/835/Eco4P Led Replacement (F26DBX/835/ECO4P LED REPLACEMENT)
- WESTINGHOUSE 25 watt A19 Incandescent Light Bulb, Frost, 2PK (393500)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- Tresco LED Strip Lights