Shop All Rocker Switches
Tresco
Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black
Mfr # L-RDSW-2M-120-BL-1
Zoro # G907059665
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 0.67 in
- Includes Input Cord; Output Lead
- Width 0.91 in
Product Information
- Brand Tresco
- MFR # L-RDSW-2M-120-BL-1
- Zoro # G907059665
- UPC # 90713019345
- Country of Origin China
- Category Rocker Switches
Dimensions
Depth | 0.67 in |
Width | 0.91 in |
Details
Color | Black |
Includes | Input Cord; Output Lead |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Model DIN Rail Mount Multifunction Industrial Timer (175MU)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- Tresco Rocker Switches