Shop All Thermowells
Trerice
Industrial Thermowell, 304SS, 1-1/4-18
Mfr # 3-4F5
Zoro # G2651747
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 3.5 in
- Process Connection 3/4 in MNPT
- Insertion Length 2 1/2 in
- Material Stainless Steel
Product Information
- Brand Trerice
- MFR # 3-4F5
- Zoro # G2651747
- UPC # 842615105066
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 3.5 in |
Insertion Length | 2 1/2 in |
Bore Dia. | 0.44 in |
Shank Dia. | 0.62 in |
Socket Length | 4 in |
For Thermometer Thread Size | 1 1/4 in |
For Stem Length | 3 1/2 in |
Thread Size | 3/4 in |
Details
Item | Threaded Thermowell |
Process Connection | 3/4 in MNPT |
Material | Stainless Steel |
Wrench Allowance | 0.5 in |
Maximum Operating Temperature | 600 Degrees F |
Shank Type | Straight |
Thermowell Type | Threaded |
Maximum Operating Pressure | 630 psi at 70 Degrees F |
Thread Type | NPT |
For Thermometer Thread Connection | 1 1/4"-18 Straight |
Includes Cap and Chain | No |
Thread Gender | Male |
Includes Lagging | Yes |
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 2 1/2 in, For Stem Length 3 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Extension Hotstick, 6 ft., Fiberglass (S-6H)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C467)
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-250 F/C (TBM30025B8)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- Trerice Thermowells