Shop All Planters & Window Boxes
Trendspot
Trendspot CR10152-06D Ceramic Ornate Planter White - 6 in. - pack of 4
Mfr # 7421779
Zoro # G103755040
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trendspot
- MFR # 7421779
- Zoro # G103755040
- UPC # 37094430468
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: White
- Material: Ceramic
- Design: Ornate
- Indoor and Outdoor: Indoor
- Drainage Holes: Yes
- Saucer Included: Yes
- Drillable Drainage Holes: Yes
- Shape: Bell
- Dimension: 7.25" H x 14.5" W x 14.5" L
- Weight: 8.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Fertilizer Fall 15000 Sq Ft (50240)
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- WATERCO 8 in. Clear Lid (6209291)
- KING BROTHERS PVC BALL VALVE 1/2"" SLIP (LT-0500-S)
- TRENDSPOT 4 in. D Ceramic Planter Assorted (DB10021-S4)
- TRENDSPOT Rivage 10 in. D Ceramic Crackle Planter White (CR10853-10B)
- TRENDSPOT 6 in. H X 6 in. W Ceramic Low Bell Planter Aqua Blue (AHDB10020-06J)
- TRENDSPOT Belleville 9 in. D Ceramic Planter Gray (CR10564-09D)
- TRENDSPOT 8 in. H X 8 in. W Ceramic Flower Pot Green (DB10021-08J)
- TRENDSPOT Shore 6 in. D Ceramic Planter Blue (CR900116N-065G)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- Trendspot Planters & Window Boxes