Shop All Server Switches & Adapters
Trendnet
Mini Gbic Single-Mode
Mfr # TEG-MGBS10
Zoro # G5177296
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Height 3"
- Depth 20"
- Width 3"
- Product Type SFP (mini-GBIC)
Product Information
- Brand Trendnet
- MFR # TEG-MGBS10
- Zoro # G5177296
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 3" |
Depth | 20" |
Width | 3" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Description
The TRENDNET brand Mini Gbic Single-Mode has a connector type of LC, a height of 3", a depth of 20", and a width of 3". It is a product type of SFP (mini-GBIC).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx (LNX-1600)
- ADVANTUS Vertical Badge Holder w/Clip, Clr, PK50 (75457)
- TP-LINK Av1000 Gigabit Powerline Starter Kit (TL-PA7017 KIT)
- MOTOROLA Motorola Solutions PMNN4066B IMPRES 1700 mAh Li-Ion submersible battery for XPR Portable Radios (PMNN4066)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- Trendnet Server Switches & Adapters