Shop All Server Switches & Adapters
Trendnet
GREENnet 8 Port Gigabit Switch, TEGS82G
Mfr # TEG-S82g
Zoro # G4964873
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source AC Adapter
- Length 5.9"
- Product Type Ethernet Switch
- Height 2"
- Depth 8"
Product Information
- Brand Trendnet
- MFR # TEG-S82g
- Zoro # G4964873
- UPC # 710931140057
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Length | 5.9" |
Height | 2" |
Depth | 8" |
Width | 6" |
Details
Power Source | AC Adapter |
Product Type | Ethernet Switch |
Input Voltage | 5 V AC |
Description
The compact 8-Port Gigabit GREENnet Switch with metail chassis provides high bandwidth performance, ease of use and reliability, all while reducing power consumption by up to 70%. GREENnet technology automatically adjusts power voltage as needed, resulting in substantial energy savings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Extra handset for TGF540/570/TG785 Serie (TGFA51B)
- ILC Replacement for R&D Batteries 6065 Battery (6065 BATTERY R&D BATTERIES)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12839)
- BATTERY CLERK AJC® Power Patrol SLA1079 SLA 1079 12V 8Ah Sealed Lead Acid Battery (POWER PATROL-SLA1079 SLA 1079)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- Trendnet Server Switches & Adapters