Shop All Media Converters & Data Adapter Kits
Trendnet
1/100B Tx 1310 Convrt
Mfr # TFC-110S20D3
Zoro # G5977414
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Width 10 in
- Height 4 in
- Number of SC Ports 1
- Additional Information Support LLCF (Link Loss Carry Forward, Link Pass Through), Supports LLR (Link Loss Return) for FX Port
Product Information
- Brand Trendnet
- MFR # TFC-110S20D3
- Zoro # G5977414
- UPC # 710931504231
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Depth | 12 in |
Width | 10 in |
Height | 4 in |
Details
Number of SC Ports | 1 |
Additional Information | Support LLCF (Link Loss Carry Forward, Link Pass Through), Supports LLR (Link Loss Return) for FX Port |
Compatibility | TFC-1600 : 19" System Chassis |
Package Contents | TFC-110S20D3 Fast Ethernet Media Converter, Power Adapter, User's Guide |
Media Type Supported | Twisted Pair, Optical Fiber |
Fiber Mode Supported | Single-mode |
Total Number of Ports | 2 |
Product Type | Transceiver/Media Converter |
Ethernet Technology | Fast Ethernet |
Form Factor | Wall Mountable |
Weight (Approximate) | 4.07 lb |
Product Name | TFC-110S20D3 100Base-TX to 100Base-FX Dual Wavelength Single Mode Fiber Converter |
Network (RJ-45) | Yes |
Network Technology | 100Base-FX, 10/100Base-TX |
Number of Network (RJ-45) Ports | 1 |
Maximum Distance Supported | 12.43 Mile |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- ARCOR Arcor c24 Tinned Copper Wire .02" Tinned Copper Wire, 40Z SPOOLS (c24)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- BLACK BOX 10/100Bt 100Bfx Sfp Media Converter Us P (LMC400A)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket; EOT (IMC-C1000-SFP-T)
- Trendnet Media Converters & Data Adapter Kits