Shop All Arts & Crafts
Trend
Way to Motor/Old Shoe Scented Stickers, 144PK
Mfr # T83622
Zoro # G510065084
product price: $20.65
/pk 144, $0.14/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Paper, Adhesive
- Includes 144 Stickers
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Product Information
- Brand Trend
- MFR # T83622
- Zoro # G510065084
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi-color |
Material | Paper, Adhesive |
Includes | 144 Stickers |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Get a whiff of this Way to Motor, old shoe-scented sticker! TREND Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each pack includes 24 stickers on 2 sheets. Sold as 6 packs for a total of 244 stickers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- AVERY Sheet Lifter, Black, Pk2 (AVE75225)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- TREND All in Good Pun Retro Scratch n Sniff Stinky Stickers + Album, 13PK (T90943)
- TREND Kid Zone Scratch 'n Sniff Stinky Stickers, Multi, 339PK (TEP83921)
- TREND superSpots and superShapes Sticker Packs, Animal Antics, PK2500 (T46904)
- TREND Neat/Soap Scent Retro Scratch n Sniff Stinky Stickers, 144PK (T83633)
- TREND Boarder Trimmers, Sparkle, Var Pack, 130', 4 Colors, AST (TEPT92901)
- TREND Scratch n' Sniff Variety Pack, Fun Fest, 350 Stickers, Multi (TEPT83906)
- PACON Paper, Newsprint, 18X24,500Sh Pk (PAC3411)
- Trend