Shop All Automotive Diagnostic & Testing Instruments
Trend Networks
Network transmission tester
Mfr # R156005
Zoro # G601253307
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE
- Includes Touchscreen
- Features Cable Tracing Port Blink to Visually Trace Cables, CDB Eliminate Manual Cable Tracing, Displays Port ID of LIDB
- Tone Generator Yes
- Opens/Shorts Detection Yes
Product Information
- Brand Trend Networks
- MFR # R156005
- Zoro # G601253307
- UPC # 783250800933
- Country of Origin Malaysia
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Cable Length Display | Yes |
Description
Network Cable Tester, Testing Functions Distance to Fault, Cable Certification, Wire Mapping, Adapters Included USB, Wi-Fi Adapter, Connector Type RJ45, SFP, USB, For Use With Copper Low Voltage Cables and Installed Networks, Includes Touchscreen, Features Cable Tracing Port Blink to Visually Trace Cables, CDB Eliminate Manual Cable Tracing, Displays Port ID of LIDB, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Compatible Cable Type CAT5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cabin Air Filter, C3600WS (C3600WS)
- CURT Custom Wiring Connector, 55336 (55336)
- CARGOBUCKLE Floor Mounting Bracket - Pair (F16777)
- ANCOR NMEA 2000 Drop Cable - 2M (270302)
- BOSCH Heavy Duty Straight Cord Circuit Tester (3634)
- ASTRO PNEUMATIC CIRCUIT CORDLESS TESTER (AO7760)
- ADVANCED DIAGNOSTICS SMART PRO AC/DC POWER SUPPLY UNIT (ADC2006) (ADD-TT0341XXXX)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- TOPDON An advanced smart diagnostic scanner with AR capabilities (Phoenix Remote)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- MAKERBOT MakerBot® Smart Extruder+ For The Z18 (MP07376)
- Trend Networks Automotive Diagnostic & Testing Instruments