Shop All Bulletin Board & Classroom Decorations
Trend
I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK
Mfr # 69960
Zoro # G205651103
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 192 name plates
- Recommended Grade Grade PK-5
- Recommended Age 4-12 years
- Color Black, Gold, Silver, Copper, Teal
Product Information
- Brand Trend
- MFR # 69960
- Zoro # G205651103
- UPC # 194629056637
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 192 name plates |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-12 years |
Color | Black, Gold, Silver, Copper, Teal |
Description
Four designs per pack makes it easy to group students, determine line order, and more. Invite students to select their favorites to label their desks and lockers. So many uses! Guidelines included for printing and writing practice. Measures 9 1/2" x 2 7/8". Each pack includes 32 name plates in 4 designs. Sold as 6 packs for a total of 216 name plates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- MELISSA & DOUG Beneath the Waves Search + Find Floor Puzzle - 48 Pieces (4493)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- SCHOLASTIC TEACHING RESOURCES Kindness And Gratitude Jar Bulletin Board Set (862625)
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- EUREKA Blue Harmony Calendar Bulletin Board Set (847548)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- CARSON DELLOSA Kind Vibes Choose Kindness Bulletin Board Set (110524)
- Trend Bulletin Board & Classroom Decorations