Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Weather Learning Chart, 17in x 22in
Mfr # T38046
Zoro # G7554288
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Recommended Age 4-7 Years
- Material Paper
- Recommended Grade Grade PK-2
- Color Multi
Product Information
- Brand Trend Enterprises
- MFR # T38046
- Zoro # G7554288
- UPC # 78628380460
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 1 chart |
Recommended Age | 4-7 Years |
Material | Paper |
Recommended Grade | Grade PK-2 |
Color | Multi |
Description
What's the weather like today? Interactive chart includes arrows to cut out so you can "point" to weather photos (Sunny, Cloudy, Windy, Rainy, Partly Sunny, Snowy). Durable. Extra Value: Reproducibles on back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Large Soft-Sided Pencil Case, Black (67000)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- AVERY Label, Shpg, Ij10Up, 500, Wht 10PK (AVE8363)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- Trend Enterprises Bulletin Board & Classroom Decorations