Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Vegetables Learning Chart, 17in x 22in
Mfr # T38248
Zoro # G7543849
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-7 Years
- Includes 1 chart
- Material Paper
- Recommended Grade Grade PK-2
- Color Multi
Product Information
- Brand Trend Enterprises
- MFR # T38248
- Zoro # G7543849
- UPC # 78628382488
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3-7 Years |
Includes | 1 chart |
Material | Paper |
Recommended Grade | Grade PK-2 |
Color | Multi |
Description
Bright photos help learners explore many different kinds of vegetables. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- ENCORE PACKAGING BiSupport Stand with Automatic Sheet Cutter 48 (EP-6485-48)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- TREND ENTERPRISES Green 4" Casual Uppercase Ready Letters®, PK6 (T458)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- Trend Enterprises Bulletin Board & Classroom Decorations