Shop All Books
Trend Enterprises
Subtraction 0-12 All Facts Skill Drill Flash Cards
Mfr # T53202
Zoro # G5632892
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6-10 Years
- Color Multi
- Recommended Grade 1-4
- Material paper
Product Information
- Brand Trend Enterprises
- MFR # T53202
- Zoro # G5632892
- UPC # 78628532029
- Country of Origin United States
- Category Books
Details
Recommended Age | 6-10 Years |
Color | Multi |
Recommended Grade | 1-4 |
Material | paper |
Description
Content-rich math cards do their job, teaching students new skills in a fun way. This educational aid helps students build subtraction skills. Equations are presented 2 ways to reinforce skills. Complete tables for all numbers 0-12. Self-checking, answers on back. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. quick-sorting, rounded corners. Includes 169 cards, 3" x 6". For ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000 (PLB-4A)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- REDIFORM OFFICE PRODUCTS Brownline, MONTHLY DESKPAD CALENDAR, CHIPBOARD, 22 X 17, 2021 (C1731)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- TREND ENTERPRISES Telling Time Skill Drill Flash Cards (T53108)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Telling Time Pocket Flash Cards (T23015)
- TREND ENTERPRISES Division 0-12 All Facts Skill Drill Flash Cards (T53204)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- JUNIOR LEARNING Fraction Flash Cards (212)
- Trend Enterprises Books