Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T92703
Zoro # G7958658
product price: $31.79
/pk 6, $5.30/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ Years
- Includes 72 trim strips
- Color Multi
- Recommended Grade Grade PK+
Product Information
- Brand Trend Enterprises
- MFR # T92703
- Zoro # G7958658
- UPC # 194629018826
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 3+ Years |
Includes | 72 trim strips |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
Vibrant colors for inspired learning spaces! Use individually or layer patterns on solids, sparkles, or metallics to engage and delight. Showcase student work, make crowns, bookmarks, and more. The perfect finishing touch for whiteboards, reward charts, calendars & displays. Decorate classrooms and enhance learning environments with durable Terrific Trimmers®. Each pack includes 12 strips measuring 2.25" x 39". Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- VIKAN Rubber Band, Size 1-1/2", Red, PK5 (98024)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- TREND ENTERPRISES Fractions & Decimals Learning Charts Combo Pack, PK5 (T38919)
- TREND ENTERPRISES TREND, Wipe-Off Sentence Strips, 24 X 3, White, 30PK (T4001)
- TREND ENTERPRISES Seven Parts of Speech Learning Charts Combo Pack, PK7 (T38932)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- TREND ENTERPRISES Bright Backpacks Classic Accents® Variety Pack, 36 Per Pack, PK3 (T10950)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- Trend Enterprises Bulletin Board & Classroom Decorations