Shop All Name Badges
Trend Enterprises
Owl-Stars® Terrific Name Tag/Labels™, PK216
Mfr # T68117
Zoro # G4850230
product price: $32.29
/pk 216, $0.15/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3-12 Years
- Recommended Grade Grade PK-6
- Includes 216 labels
- Material Paper, Adhesive
Product Information
- Brand Trend Enterprises
- MFR # T68117
- Zoro # G4850230
- UPC # 194629091676
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Age | 3-12 Years |
Recommended Grade | Grade PK-6 |
Includes | 216 labels |
Material | Paper, Adhesive |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- NINJATEK Cheetah Grass 1.75Mm .5Kg (3DCH0617505)
- BROTHER Drum Unit 30,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR431CL)
- AVERY Presentation Binder, 1", Blue (17675)
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 (75451)
- WORKSTATION Deluxe Lanyards Clip Style 36 in. Long Black 2, 24PK (TH712695)
- THE MIGHTY BADGE Badge Kit, Magnetic, Laser, Reusable, 1x3, 10/PK, Gold (AVE71204)
- SICURIX Swivel-Style Spring-Clip ID Card Reel, 30" Extension, Black (BAU68844)
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- COSCO MyID Leather ID Badge Holder, Vertical/Horizontal, 2.5 x 4, Silver (75004)
- Trend Enterprises Name Badges