Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Orange 4" Casual Uppercase Ready Letters®, PK6
Mfr # T475
Zoro # G5627527
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade PK+
Product Information
- Brand Trend Enterprises
- MFR # T475
- Zoro # G5627527
- UPC # 194629023837
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Orange |
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | PK+ |
Description
Lively letters, limitless possibilities! Convenient, reusable, and easy to use. Great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling, and much more! Fade-resistant colors coordinate with TREND products. Durable. Each pack includes 50 uppercase letters, 10 numerals 0-9, 11 punctuation marks, and 1 blank sheet. Sold as 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- TREND ENTERPRISES Earth Science Learning Charts Combo Pack, Set of 5 (T38929)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- TREND ENTERPRISES White 4" Casual Uppercase Ready Letters®, PK6 (T1567)
- TREND ENTERPRISES Vegetables Learning Chart, 17in x 22in (T38248)
- TREND ENTERPRISES Calendario Anual (Spanish) Bulletin Board Set, PK2 (T8097)
- TREND ENTERPRISES Photo Alphabet Cards Zaner-Bloser Manuscript Bulletin Board Set (T721)
- Trend Enterprises Bulletin Board & Classroom Decorations