Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in
Mfr # T38446
Zoro # G7550894
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K-3
- Material Paper
- Recommended Age 5-9 Years
- Includes 1 chart
Product Information
- Brand Trend Enterprises
- MFR # T38446
- Zoro # G7550894
- UPC # 78628384468
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade K-3 |
Material | Paper |
Recommended Age | 5-9 Years |
Includes | 1 chart |
Description
Lively owls present numbers 0 to 200 in a format that makes it easy to count by tens. Extra Value: Reproducibles on back. Durable. Measures 17" x 22". Coordinates with Owl-Stars!® Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Keep Dry", 3" x 4", Red/White/Black, 500/Roll (IPM303)
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- POST-IT Post-itSuper Sticky Easel Pad 559RP, PK2 (559RP)
- TREND ENTERPRISES Earth Science Learning Charts Combo Pack, Set of 5 (T38929)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- TREND ENTERPRISES Seven Parts of Speech Learning Charts Combo Pack, PK7 (T38932)
- TREND ENTERPRISES Calendario Anual (Spanish) Bulletin Board Set, PK2 (T8097)
- TREND ENTERPRISES Photo Alphabet Cards Zaner-Bloser Manuscript Bulletin Board Set (T721)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- Trend Enterprises Bulletin Board & Classroom Decorations