Shop All Arts & Crafts
Trend Enterprises
I Heart Metal Stars superShapes Stickers - Large, PK720
Mfr # T46354
Zoro # G7960846
product price: $23.79
/pk 720, $0.03/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold, Silver, Copper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 720 stickers
- Material Paper, Adhesive
Product Information
- Brand Trend Enterprises
- MFR # T46354
- Zoro # G7960846
- UPC # 194629033621
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gold, Silver, Copper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 720 stickers |
Material | Paper, Adhesive |
Description
Kids love these stickers! Bright colors and amazing designs to motivate, collect, trade, and celebrate success. So many uses! Acid free, nontoxic, and safe for use on photos. Each pack includes 120 stickers (3 colors of stars, 8 sheets). Sold as 6 packs for a total of 720 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK (SMD81124)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- TREND ENTERPRISES Kids Choice Stinky Stickers® Variety Pack, 480 Per Pack, PK2 (T089)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- TREND ENTERPRISES All Year Cheer Stinky Stickers® Variety Pack, PK672 (T83919)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bn (PAC63020)
- Trend Enterprises