Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Happy Birthday Learning Chart, 17in x 22in
Mfr # T38002
Zoro # G7552364
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 1 chart
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Trend Enterprises
- MFR # T38002
- Zoro # G7552364
- UPC # 78628380026
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Includes | 1 chart |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
A festive balloon theme with 12 months to celebrate birthdays in the classroom. Durable. Extra Value: Reproducibles on back. 17" x 22". Ideal for PreK through 1st grade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- MELISSA & DOUG Counting Caterpillar (9274)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- TREND ENTERPRISES White 4" Casual Uppercase Ready Letters®, PK6 (T1567)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- Trend Enterprises Bulletin Board & Classroom Decorations