Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Green 4" Casual Uppercase Ready Letters®, PK6
Mfr # T458
Zoro # G5640197
product price: $42.49
/pk 6, $7.08/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material Paper
- Recommended Age 4+ Years
- Height 4"
Product Information
- Brand Trend Enterprises
- MFR # T458
- Zoro # G5640197
- UPC # 194629023783
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 4" |
Details
Color | Green |
Recommended Grade | PK+ |
Material | Paper |
Recommended Age | 4+ Years |
Description
Lively letters, limitless possibilities! Convenient, reusable, and easy to use! Great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling, and much more! Fade-resistant colors coordinate with TREND products. Durable. Each pack includes 50 uppercase letters, 10 numerals 0-9, 11 punctuation marks, and 1 blank sheet. Sold as 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TREND ENTERPRISES Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in (T1092)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- TREND ENTERPRISES The Water Cycle Learning Chart, 17in x 22in (T38119)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- FLASH FURNITURE Bright Beginnings Commercial Grade Pastel 256 Piece Shape Set for Modular STEAM Wall Systems (MK-ME14702-GG)
- Trend Enterprises Bulletin Board & Classroom Decorations