Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in
Mfr # T1092
Zoro # G7561595
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Coated Card Stock
- Color White with Black Print
- Recommended Grade Grade 2-6
- Recommended Age 7-11 Years
- Includes 1 chart
Product Information
- Brand Trend Enterprises
- MFR # T1092
- Zoro # G7561595
- UPC # 78628913170
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Coated Card Stock |
Color | White with Black Print |
Recommended Grade | Grade 2-6 |
Recommended Age | 7-11 Years |
Includes | 1 chart |
Description
Create your own graphs with 1 1⁄2" squares. You'll enjoy the reusable surface for customizing activities, projects, and presentations. Durable. 22" x 28".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- KORRVU Korrvu® Retention Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR108)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TREND ENTERPRISES Vowels Learning Chart, 17in x 22in (T38032)
- TREND ENTERPRISES TREND, Wipe-Off Sentence Strips, 24 X 3, White, 30PK (T4001)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- EUREKA Candy Land™ How Sweet Mini Bulletin Board Set (847699)
- Trend Enterprises Bulletin Board & Classroom Decorations