Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Dino-Mite Pals® Calendar Bulletin Board Set, PK2
Mfr # T8370
Zoro # G4851965
product price: $26.49
/pk 2, $13.25/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-6
- Includes 2 calendar sets (106 pieces each)
- Color Multi
- Recommended Age 3-12 Years
Product Information
- Brand Trend Enterprises
- MFR # T8370
- Zoro # G4851965
- UPC # 194629091935
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK-6 |
Includes | 2 calendar sets (106 pieces each) |
Color | Multi |
Recommended Age | 3-12 Years |
Description
Kids will have a Dino-mite time learning calendar concepts! Dino-Mite Pals help students trach months, special dates, seasons, and the weather. Includes a 17 1/2" x 23" calendar, weather graph, weather wheel, seasons card with slider, 33 numbers, 12 month headers, 44 special days, blank header, and Yesterday, Today, Tomorrow sliders. 100 pieces. Coordinates with Dino-Mite Pals Collection. Sold as 2 sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WEIGH SCALES 10Kg Calibration Weigh (10KGWGT)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- ELITE IMAGE Elite Image Multipurpose Paper, PK2500 (ELI45000)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- TREND ENTERPRISES Royal Blue 4" Casual Uppercase Ready Letters®, PK6 (T1602)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- TREND ENTERPRISES Colorful Crayons Bulletin Board Set (T8076)
- TREND ENTERPRISES Algebra Basics Bulletin Board Set (T8256)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- BARKER CREEK Baker Creek Ladybugs & Posies Double-Sided Accents, Multi-Design Set, 36/Set (2218)
- Trend Enterprises Bulletin Board & Classroom Decorations