Shop All Certificates & Awards
Trend Enterprises
Classic Kindergarten Diploma, 30 Per Pack, PK6
Mfr # T17002
Zoro # G6028575
product price: $37.25
/pk 6, $6.21/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Width 8.5"
- Material Paper
- Recommended Age 5+ Years
- Recommended Grade K+
Product Information
- Brand Trend Enterprises
- MFR # T17002
- Zoro # G6028575
- UPC # 194629028467
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Width | 8.5" |
Details
Color | Multi |
Material | Paper |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Celebrate early learning! Recognize children's first school experiences and give them a feeling of success. The charming designs and messages celebrate participation and completion. Printer-compatible. Ready to frame. 30 per pack, 8.5" x 11". Sold as 6 packs for a total of 180.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Clipboard, w/Pen Holder, Letter-Size, Plastic, 9inx12-1/2in, BK (OIC83075)
- LEGO MANDLRN N-1 STRFGHTR TOY (75363)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- WESTERN PLASTICS Film Perf Cling 6x5 3000 (301)
- TREND ENTERPRISES Trend Enterprises T-81401 Recognition Awards You Rock (T-81401)
- TREND ENTERPRISES Trend Enterprises T-2562-6 Certificate Of Achievement Classic; 8.5 x 11 in. - 30 Per Pack - Pack of 6 (T-2562-6)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- TREND ENTERPRISES Trend Enterprises T-83303-6 Winter Bears & Pepbearmint Stinky Stickers - Pack of 6 (T-83303-6)
- TREND ENTERPRISES Kindergarten Certificate, 30 Per Pack, PK6 (T343)
- TREND ENTERPRISES Certificate of Completion Colorful Classics Certificates, 30/Pk, PK6 (T2963)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- Trend Enterprises Certificates & Awards