Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Books of the Bible Learning Chart, 17" x 22"
Mfr # T38702
Zoro # G5440383
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Age 6-10 Years
- Recommended Grade 1-5
Product Information
- Brand Trend Enterprises
- MFR # T38702
- Zoro # G5440383
- UPC # 78628387025
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Age | 6-10 Years |
Recommended Grade | 1-5 |
Description
Introduce all the books of the Bible with this colorful chart. Explore which books are part of the Old Testament and which are in the New Testament. Shelving tags indicate the type of book to further enhance learning. Durable. Extra Value: Reproducibles on back.17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- BOSTITCH Twist-n-Sharp 2-Hole Handheld Pencil Sharpener Pack, Assorted, PK3 (PS2-ASST-3PK)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TREND ENTERPRISES States of Matter Learning Chart, 17in x 22in (T38120)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- TREND ENTERPRISES Happy Birthday Learning Chart, 17in x 22in (T38002)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- Trend Enterprises Bulletin Board & Classroom Decorations