Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Basic Shapes Learning Chart, 17in x 22in
Mfr # T38207
Zoro # G7543964
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-7 Years
- Material Paper
- Includes 1 chart
- Color Multi
- Recommended Grade Grade K-2
Product Information
- Brand Trend Enterprises
- MFR # T38207
- Zoro # G7543964
- UPC # 78628382075
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5-7 Years |
Material | Paper |
Includes | 1 chart |
Color | Multi |
Recommended Grade | Grade K-2 |
Description
Introduce 10 basic shapes: circle, oval, triangle, rhombus, square, rectangle, trapezoid, pentagon, hexagon, and octagon. Durable. Extra Value: Reproducibles on back. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- SWINGLINE Finger Tips, Size 11, Medium, PK12 (S7054035C)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- TREND ENTERPRISES Operations with Fractions Learning Chart, 17in x 22in (T38124)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- TREND ENTERPRISES Happy Birthday Learning Chart, 17in x 22in (T38002)
- TREND ENTERPRISES Royal Blue 4" Casual Uppercase Ready Letters®, PK6 (T1602)
- TREND ENTERPRISES Descriptive Words Learning Chart, 17in x 22in (T38282)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- Trend Enterprises Bulletin Board & Classroom Decorations