Shop All Books
Trend Enterprises
Alphabet Skill Drill Flash Cards
Mfr # T53012
Zoro # G7953688
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Alphabet Flash Cards, Sturdy storage box
- Recommended Age 4+
- Game Type Educational
- Skill Learning Vocabulary, Alphabet
- Game Theme Learning
Product Information
- Brand Trend Enterprises
- MFR # T53012
- Zoro # G7953688
- UPC # 78628530124
- Country of Origin United States
- Category Books
Details
Includes | Alphabet Flash Cards, Sturdy storage box |
Item | Alphabet Flash Cards |
Recommended Age | 4+ |
Game Type | Educational |
Skill Learning | Vocabulary, Alphabet |
Game Theme | Learning |
Description
Content-rich alphabet cards do their job, teaching students new skills in a fun way. This educational aid uses photo cues to teach letter sounds. Self-checking, answers on card backs. Sturdy cards and storage box. Students will delight in mastering new skills. No-see-through cards with quick-sorting, rounded corners. 80 cards, 3" x 6".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Attention - Static Sensitive Devices, 5/8" x 2", Black/Yellow, 500/Roll (DL9010)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK250 (8EZ60)
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Community Helpers Pocket Flash Cards (T23022)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- TREND ENTERPRISES Picture Words Skill Drill Flash Cards (T53004)
- MACMILLAN PUBLISHERS Polar Bear, Polar Bear What Do You Hear, Board Book (9780805053883)
- Trend Enterprises Books