Shop All Bulletin Board & Classroom Decorations
Trend
Bold Strokes Classic Accents Variety Pack, 36 Assorted Arrows, 6x7.88
Mfr # T10663
Zoro # G1429490
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.88"
- Weight 0.25 lbs
- Color Assorted
- Width 6"
- Choking Hazard No
Product Information
- Brand Trend
- MFR # T10663
- Zoro # G1429490
- UPC # 78628106633
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 7.88" |
Width | 6" |
Details
Weight | 0.25 lbs |
Color | Assorted |
Choking Hazard | No |
Description
TREND® Bold Strokes Classic Accents Variety Pack, 36 Assorted Arrows, 6" x 7.88"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 1kg, Cylinder (12513)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BE Ink PK (PENLRN5CBX)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- MASTERVISION Magnetic Monthly Calendar Characters, 12/BG, Black (BVCFM1108)
- TEACHER CREATED RESOURCES Superhero Funtastic 4in Letters Combo Pack, PK624 (TCR5845)
- TEACHER CREATED RESOURCES Chalkboard Brights Magnetic Pockets - Extra Large, 4PK (20801)
- CARSON DELLOSA Border Pocket Chart Storage, 5 Pockets (5652)
- Trend Bulletin Board & Classroom Decorations