Shop All MIG Accessories
Tregaskiss
Slip-On Nozzle 3/8", Standard Duty, Tapered
Mfr # 401-4-62
Zoro # G0091351
original price:
$18.95
2% off
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns
- Series TOUGH LOCK
- Material Copper
- Size 1/8 in Recess
- Connection Style Slip-On
Product Information
- Brand Tregaskiss
- MFR # 401-4-62
- Zoro # G0091351
- UPC # 688515117521
- Country of Origin Canada
- Category MIG Accessories
Dimensions
Size | 1/8 in Recess |
Bore Dia. (In.) | 5/8 in |
Overall Length | 2 22/25 in |
Outside Diameter | 0.938 |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand TOUGH LOCK, Series TOUGH LOCK, Compatible with Series BTB, Clean Air, G1 Water-Cooled, G2, Robotic CA3, S-Gun, T-Gun Water-Cooled, TA3, TGX, ThruArm G2, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Tapered, Material Copper, Insulation Type Fiberglass Insulators, Duty Rating Standard Duty, For Gas Diffuser Number 404-26, 404-32, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wxp 65 Soldering Iron (T0052921199N)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- WELLER Modular Soldering Iron (SL325)
- K-TOOL INTERNATIONAL Welding Cart (KTI75503)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-12-30-25)
- TREGASKISS Liner Retainer Liner (415-26)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-7-75)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-12-45-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.04", Pk10 (14-45)
- Tregaskiss MIG Accessories