Shop All Bench and Floor Scales
Tree
Tree Remo Remo Universal Indicator
Mfr # Remo
Zoro # G204167735
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tree
- MFR # Remo
- Zoro # G204167735
- UPC # 855736005610
- Country of Origin China
- Category Bench and Floor Scales
Description
LW Measurements offer a wide range of high quality design weighing scale with our own unique software, scale designs and tooling. Our team work seamlessly together to create award winning, patented products that offer creative solutions and user friendly functionality.
Features- Peak hold & remote interface
- Power up to 4 x 350 ohm load cells
- Last weigh hold function
- Use for animal weighing
- AC Adapter included or use 6 AA dry cells
- 1.1" LCD with Backlight
- Remo Universal Indicator
- Dimension: 23 x 12 x 11 in.
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Frbl Fsh Pk (WAU22681)
- BOSCH Wall Scanner, 7 7/8 in D Scan (D-tect200C)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- OPTIMA SCALES Optima Scales OP-915SS-1620-400 NTEP Stainless Steel Waterproof Bench Scale - 16 x 20 in.; 400 x 0.05 lb. (OP-915SS-1620-400)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- Tree Bench and Floor Scales