Shop All Body Weight Scales
Tree
Tree LVS700 Large Veterinary Scale; 700 x 0.2 lbs
Mfr # LVS700
Zoro # G604018323
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tree
- MFR # LVS700
- Zoro # G604018323
- UPC # 855736005382
- Country of Origin China
- Category Body Weight Scales
Description
LW Measurements offer a wide range of high quality design weighing scale with our own unique software, scale designs and tooling. Our team work seamlessly together to create award winning, patented products that offer creative solutions and user friendly functionality.
Features- 1" LCD with backlight
- Rubber mat, rollers and handles
- Anycal Calibration software
- AC Adapter included
- Large Veterinary Scale
- AD Update Speed: 10HZ
- Capacity & Resolution: 700 x 0.2 lbs
- Dimension: 47 x 25 x 5
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON Illegally Cut Pine Scent Soap Bar 10 oz (01HLDYILLGLPNE)
- BAND-AID Band Aid Travel Pack Flexible Fabric Bandages 8 Count, PK72 (1005753)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- TREE Tree LC-VS400 Low Cost Veterinary Scale; 400 x 0.1 lbs (LC-VS400)
- ESCALI Pico Pocket Scale (N115S)
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- COMER EN 1000 lbs Vet Scale (CO1837082)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- TAYLOR Taylor 7527 Digital Bath Scale (7527)
- TAYLOR PRECISION PRODUCTS Digital Glass Bathroom Scale with Stainless Steel Accents, 440-Lb. Capacity (75244192)
- Tree Body Weight Scales