Shop All Body Weight Scales
Tree
Tree LC-VS400 Low Cost Veterinary Scale; 400 x 0.1 lbs
Mfr # LC-VS400
Zoro # G704007197
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tree
- MFR # LC-VS400
- Zoro # G704007197
- UPC # 855736005375
- Country of Origin China
- Category Body Weight Scales
Description
LW Measurements offer a wide range of high quality design weighing scale with our own unique software, scale designs and tooling. Our team work seamlessly together to create award winning, patented products that offer creative solutions and user friendly functionality.
Features- 1" LCD with backlight
- 4,000 divisions
- 38" x 20" ABS Plastic Platform
- Anycal Calibration software
- Rubber mat, rollers and handles
- AC Adapter & 6 Dry AA Cells included
- Low Cost Veterinary Scale
- AD Update Speed: 10HZ
- Capacity & Resolution: 400 x 0.1 lbs
- Dimension: 46 x 25 x 5 in.
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- GLOBAL EQUIPMENT Global Industrial„¢ Wheelchair Scale, 1,000 Lb Capacity, 41-5/16"L x 38-1/4"W (EHMH-B)
- FLEMING SUPPLY Digital Bathroom Scale, Cordless Battery-Operated LCD Display for Health and Fitness, Black, Large (247466MCH)
- TAYLOR Mechanical Bath Scale, 300 lb. Cap., 2 lb. Graduations (48325072)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- TAYLOR BATHROOM SCALE WHITE 400# (5302876)
- TAYLOR 400 lb Digital Bathroom Scale (73584012)
- GLOBAL INDUSTRIAL Digital Physician Scale with Height Rod, 600 Lbs Capacity, 11-1/2L x 24-5/16W x 51-1/2H (318503)
- Tree Body Weight Scales