Shop All Floor Machine Pads
Treds Overboots
Overboots, L/XL, Pull On, 6in H, Blk, PR
Mfr # 13855
Zoro # G9040351
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Treds Overboots
- MFR # 13855
- Zoro # G9040351
- UPC # 790990138554
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | L/XL |
Height | 6" |
Boot Height | 6 in |
Fits Shoe Size | 12 to 13 |
Description
Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 12 to 13, Style Number 138, Boot Height 6 in, Men's, Metatarsal Guard No, Size L/XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20" to 40" Push In Extension Handle, Yellow, Aluminum (FGQ74500YL00)
- XERO Virgin Resin 1/2 Cubic Foot (VMBR-.5C)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- B & K Instant Power Liquid Drain Cleaner 1 gal (1510)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- TREDS OVERBOOTS Overboots, XL, Pull On, 6in H, Blk, PR (13853)
- 3M Brown Stripper Pad 7100, 12 in, PK5 (7100)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- GENUINE JOE Black Floor Stripping Pad, 20" Dia, PK5 (GJO90220)
- AMERICO Polishing Pads, 14" x 28", White, PK5 (40121428)
- Treds Overboots Floor Machine Pads