Shop All Counter Height Stools
Traxion
Round Stool, Height Range 30", Steel Black
Mfr # 3KYP7
Zoro # G4187407
original price:
$97.97
8% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 27 1/2 in
- Weight Capacity 300 lb
- Backrest No Backrest
- Seat Material Steel
Product Information
- Brand Traxion
- MFR # 3KYP7
- Zoro # G4187407
- UPC # 856213002221
- Country of Origin China
- Category Counter Height Stools
Dimensions
Overall Height | 27 1/2 in |
Seat Width | 14 1/2 in |
Seat Diameter | 14 1/2 in |
Details
Color | Black |
Weight Capacity | 300 lb |
Backrest | No Backrest |
Seat Material | Steel |
Assembled | Unassembled |
Standards | ANSI/BIFMA |
Item | Round Stool |
Base Color | Black |
Seat Shape | Round |
Seat Padding Material | None |
Includes Footring | Yes |
Description
Round Stool, Backrest No, Base Color Black, Includes Footring Yes, Overall Height 27 1/2 in, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width 14 1/2 in, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 3 (3-CS016-LG)
- SAFAVIEH Masami Counter Stools White & Gold (BST3006C)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- Traxion Counter Height Stools