Shop All Socks
Travelsox
Travelsox TSS 6000 Travelsox Soft Padding OTC Socks; Black - Small
Mfr # TSS6000_BK_SM
Zoro # G503736656
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Soft Padding graduated compression socks
- Silver Dry Stat anti bacterial, anti fungal
- Quick Drying, wash in sink, gently wring out water, turn inside out and hang dry to wear the next day
- Extra comfort in wear and ease of washing and wearing make it a travel essential.
- Size - Small
- Color - Black
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (23421)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- GASCO Calibration Gas, Hydrogen Sulfide/Pentane/Oxygen/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58ES-410)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 48PK (AHS-SS-XL-G6_CS)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- CELESTE STEIN Celeste Stein CMPS2-BLK 15-20 mmHg Black Therapeutic Compression Sock - Women (CMPS2-BLK)
- Travelsox Foot Protection