Shop All Socks
Travelsox
Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Grey - Large
Mfr # TS2000_GR_LG
Zoro # G603736068
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Three different patterns for demanding fashion-conscious people who want to enjoy the benefits of compression socks.
Features- Superior fit & comfort
- Easy On/Off
- Excellent support
- With Coolmax, moisture is transported outside quickly, speeding the evaporation process
- Helps stimulate blood flow
- Reduces foot & leg swelling
- Perfect for everyday wear
- A travel essential
- Compression rate - 10-18 mmHg
- Size - Large
- Color - Grey
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- 5.11 Tactical Shorts, 44 in., Dark Navy (73327)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- DUPONT 17 in. High Top Elas Calf (251-TY454S)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- MERRELL Socks, Ankle, Polyester, Gray, 12" H, PR (MEA33651Q1B4001)
- Travelsox Foot Protection